Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nobles Walk Behind Floor Scrubber, Disc, 24 In. MV-SS5-0018

Walk Behind Floor Scrubber, Disc, 24 In. (Discontinued)

  • Mfr # MV-SS5-0018
  • Zoro # G3336140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV-SS5-0018
Zoro #
G3336140
UPC #
-
Country of Origin
Unknown

Details

Item
Walk Behind Floor Scrubber
Cleaning Path
24 in
Power Source
(4) 6V, 235Ah Batteries
Vacuum Motor
0.85 HP
Solution Tank Capacity
22.5 gal
Deck Style
Disc
Brush Speed
220 rpm
Brush Motor
(2) 0.75 HP
Includes
Side and Rear Squeegees, Batteries and Charger
Sound Level
67dB
Recovery Tank Capacity
27 gal
Max. Brush Pressure
120 lb
Features
1-Button Quick-Train Controls and No-Tool Squeegee Change For Easy Operator Training
Max. Productivity
26,400 sq ft/hr

Description

Walk Behind Floor Scrubber, Recovery Tank Capacity 27 gal, Deck Style Disc, Power Source (4) 6V, 235Ah Batteries, Cleaning Path 24 in, Includes Side and Rear Squeegees, Batteries and Charger, Solution Tank Capacity 22.5 gal, Brush Motor (2) 0.75 HP, Features 1-Button Quick-Train Controls and No-Tool Squeegee Change For Easy Operator Training

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.