Shop NOCO
Create Account
Smart Battery Charger & Maintainer, 10A, 6V/12V, Automatic Trickle Charger, GENIUS10
- Mfr # 806279
- Zoro # G124795438
product price:Â
$
133.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 806279
- Zoro #
- G124795438
- UPC #
- -
- Country of Origin
- Multiple
Description
The NOCO GENIUS10 is a 6V and 12V, 10-amp smart battery charger, maintainer, trickle charger, and desulfator for lead-acid and lithium-ion batteries, including flooded, gel, AGM, SLA, maintenance-free, and LiFePO4. Its high 10-amp output rapidly charges large automotive, marine, and deep-cycle batteries while still safely maintaining smaller ones, ideal for cars, trucks, SUVs, boats, RVs, and equipment. Fully automatic operation is safe for 24/7 use with zero risk of overcharging, and an integrated thermal sensor adjusts the charge to ambient temperature. It charges batteries from as low as 1 volt, and Force Mode manually revives completely dead batteries down to 0 volts. Multi-voltage, multi-chemistry, and energy-efficient at up to 150 watts.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.