Zoro Homepage

4 Mil, Clear, 250 PK

  • Mfr # PV31822

  • Zoro # G315801443


product price: $128.99
/pk 250, $0.52/ea
Free Shipping & Returns

Key Features

Thickness
4 Mil
Color
Clear
Length
18 in
Material
Poly Nylon
Width
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV31822
Zoro #
G315801443
UPC #
-
Country of Origin
China

Dimensions

Thickness
4 Mil
Length
18 in
Width
22 in

Details

Color
Clear
Material
Poly Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.