Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Nor-Lake Scientific Freezer, Select Reach-In, 33 CF, 230V 50Hz NSSF331WWW/5

Freezer, Select Reach-In, 33 CF, 230V 50Hz (Discontinued)

  • Mfr # NSSF331WWW/5
  • Zoro # G3329116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSSF331WWW/5
Zoro #
G3329116
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft. 3-5/8"
Overall Width
31-3/4"
Overall Depth
36-1/2"
Cord Length
9 ft.

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Pharmacy
Laboratory Refrigerator/Freezer Style
Upright
Freezer Capacity (Cu.-Ft.)
33.0
Freezer Temperature Range (C)
0 Degrees to -15 Degrees
Amps
5.9
Number of Doors
1
Color
White
Door Material
Solid
Defrost
Automatic
Agency Compliance
c-UL, UL
Door Hinge
Right
Temperature Range (F)
-13 to 11.1
Hz
50
Freezer Temperature Range (F)
-13 Degrees to 5 Degrees
Control Type
Microprocessor
Voltage
230
Total Capacity
33 cu. Ft.
Temperature Range (C)
-25
Includes
Power Cord and Plug
Item
Freezer
Door Type
Solid

Description

Freezer, Application - Laboratory Refrigerator/Freezer Pharmacy, Laboratory Refrigerator/Freezer Style Upright, Freezer Capacity (Cu.-Ft.) 33.0, Freezer Temperature Range (C) 0 Degrees to -15 Degrees , Overall Depth 36 1/2 in, Overall Height 7 ft 3 5/8 in, Overall Width 31 3/4 in, Defrost Automatic, Freezer Temperature Range (F) -13 Degrees to 5 Degrees , Amps 5.9, Hz 50, Voltage 230, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.