This item is Discontinued.

Nor-Lake Scientific Freezer, Undercounter Manual Defrost NSLF051WMW/0M

Freezer, Undercounter Manual Defrost (Discontinued)

  • Mfr # NSLF051WMW/0M
  • Zoro # G3329676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSLF051WMW/0M
Zoro #
G3329676
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
34"
Overall Width
35-1/4"
Overall Depth
27"
Cord Length
9 ft.
Height
34"
Width
35-1/4"
Depth
27"

Details

Laboratory Refrigerator/Freezer Item
Freezer
Application - Laboratory Refrigerator/Freezer
Enzyme
Laboratory Refrigerator/Freezer Style
Undercounter
Freezer Capacity (Cu.-Ft.)
5.0
Freezer Temperature Range (C)
0 Degrees to -20 Degrees
Door Type
Solid
Door Hinge
Right
Voltage
120
Temperature Range (C)
-20
Item
Freezer
Freezer Capacity
5 Cu. Ft.
Type
Undercounter
Total Capacity
5 cu.ft.
Temperature Range (F)
-4 to 14
Door Material
Solid
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks, 2 additional shelves for single door; 4 additional shelves for double door
Control Type
Manual
Freezer Temperature Range (F)
-4 Degrees to 5 Degrees
Defrost
Manual
Amps
6.9
Agency Compliance
c-UL, UL
Color
White
Includes
Power Cord and Plug
Number of Doors
1
Hz
60

Description

Freezer, Application - Laboratory Refrigerator/Freezer Enzyme, Laboratory Refrigerator/Freezer Style Undercounter, Freezer Capacity (Cu.-Ft.) 5.0, Freezer Temperature Range (C) 0 Degrees to -20 Degrees , Overall Depth 27 in, Overall Height 34 in, Overall Width 35 1/4 in, Defrost Manual, Freezer Temperature Range (F) -4 Degrees to 5 Degrees , Amps 6.9, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Solid, Door Material Solid, Number of Doors 1, Agency Compliance c-UL, UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.