This item is Discontinued.

Nor-Lake Scientific Refrigerator, Blood Bank, 24 CF, 120V 60 Hz NSBR241WWG/0

Refrigerator, Blood Bank, 24 CF, 120V 60 Hz (Discontinued)

  • Mfr # NSBR241WWG/0
  • Zoro # G3329770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSBR241WWG/0
Zoro #
G3329770
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Height
79-5/8"
Depth
35-1/2"
Width
27-1/2"
Cord Length
9 ft.

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Blood Bank
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
24
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Amps
8.6
Door Type
Glass
Door Hinge
Right
Application
Blood Bank
Refrigerator Capacity
24 cu. ft.
Hz
60
Total Capacity
24 cu. ft.
Number of Doors
1
Control Type
Microprocessor
Color
White
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks
Item
Refrigerator
Door Material
Glass
Includes
Power Cord and Plug
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Voltage
120
Defrost
Automatic

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Blood Bank, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 24, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.