This item is Discontinued.

Nor-Lake Scientific Refrigerator, Blood Bank, 52 CF, 120V 60 Hz NSBR522WWG/0

Refrigerator, Blood Bank, 52 CF, 120V 60 Hz (Discontinued)

  • Mfr # NSBR522WWG/0
  • Zoro # G3329755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSBR522WWG/0
Zoro #
G3329755
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
4 ft. 7"
Overall Depth
36"
Cord Length
9 ft.
Depth
36"
Width
55"
Height
79-5/8"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Blood Bank
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
52
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Freezer Temperature Range (C)
-15 Degrees to -25 Degrees
Amps
10.7
Refrigerator Capacity
52 cu. ft.
Item
Refrigerator
Voltage
120
Door Material
Glass
Door Hinge
Left and Right
Color
White
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Number of Doors
2
Control Type
Microprocessor
Agency Compliance
c-UL, UL
Includes
Power Cord and Plug
Hz
60
Application
Blood Bank
Defrost
Automatic
Total Capacity
52 cu. ft.
Door Type
Glass

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Blood Bank, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 52, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 36 in, Overall Height 6 ft 7 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120, Color White, Door Hinge Left and Right, Door Type Glass, Door Material Glass, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.