This item is Discontinued.

Nor-Lake Scientific Refrigerator, Chromatography, 24 CF NSCR241WWG/0

Refrigerator, Chromatography, 24 CF (Discontinued)

  • Mfr # NSCR241WWG/0
  • Zoro # G3329737
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSCR241WWG/0
Zoro #
G3329737
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
27-1/2"
Overall Depth
35-1/2"
Cord Length
9 ft.
Depth
35-1/2"
Height
79-5/8"
Width
27-1/2"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Chromatography
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
24
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Door Type
Glass
Includes
Power Cord and Plug
Hz
60
Voltage
120
Item
Refrigerator
Total Capacity
24 cu. ft.
Amps
8.6
Agency Compliance
c-UL, UL
Door Hinge
Right
Control Type
Microprocessor
Features
Microprocessor temperature controller with audible and visual alarms, digital temperature display, remote alarm contacts, Freestanding thermometer with 3-year certificate of calibration
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Number of Doors
1
Door Material
Glass
Application
Chromatography
Refrigerator Capacity
24 cu. ft.
Color
White
Defrost
Automatic

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 24, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 35 1/2 in, Overall Height 6 ft 7 5/8 in, Overall Width 27 1/2 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.