This item is Discontinued.

Nor-Lake Scientific Refrigerator, Chromatography, 33 CF NSCR331WWG/0

Refrigerator, Chromatography, 33 CF (Discontinued)

  • Mfr # NSCR331WWG/0
  • Zoro # G3329728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSCR331WWG/0
Zoro #
G3329728
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 ft. 4"
Overall Width
32"
Overall Depth
3 ft. 1"
Depth
37"
Width
32"
Cord Length
9 ft.
Height
88"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Chromatography
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
33
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Number of Doors
1
Application
Chromatography
Amps
8.6
Hz
60
Voltage
120
Includes
Power Cord and Plug
Door Material
Glass
Features
Microprocessor temperature controller with audible and visual alarms, remote alarm contacts, keyed door locks, 2 additional shelves for single door; 4 additional shelves for double door
Total Capacity
33 cu. ft.
Agency Compliance
c-UL, UL
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Control Type
Microprocessor
Item
Refrigerator
Door Type
Glass
Color
White
Refrigerator Capacity
33 cu. ft.
Door Hinge
Right
Defrost
Automatic

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 33, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 3 ft 1 in, Overall Height 7 ft 4 in, Overall Width 32 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 8.6, Hz 60, Voltage 120, Color White, Door Hinge Right, Door Type Glass, Door Material Glass, Number of Doors 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.