This item is Discontinued.

Nor-Lake Scientific Refrigerator, Chromatography, 52 CF NSCR522WWG/0

Refrigerator, Chromatography, 52 CF (Discontinued)

  • Mfr # NSCR522WWG/0
  • Zoro # G3329719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSCR522WWG/0
Zoro #
G3329719
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 ft. 7-5/8"
Overall Width
4 ft. 7"
Overall Depth
36"
Width
55"
Cord Length
9 ft.
Depth
36"
Height
79-5/8"

Details

Laboratory Refrigerator/Freezer Item
Refrigerator
Application - Laboratory Refrigerator/Freezer
Chromatography
Laboratory Refrigerator/Freezer Style
Upright
Refrigerator Capacity (Cu.-Ft.)
52
Refrigerator Temperature Range (C)
1 Degrees to 10 Degrees
Refrigerator Temperature Range (F)
36 Degrees to 50 Degrees
Door Hinge
Left and Right
Total Capacity
52 cu. ft.
Item
Refrigerator
Defrost
Automatic
Hz
60
Voltage
120
Refrigerator Capacity
52 cu. ft.
Color
White
Includes
Power Cord and Plug
Number of Doors
2
Door Type
Glass
Amps
10.7
Control Type
Microprocessor
Application
Chromatography
Door Material
Glass
Agency Compliance
c-UL, UL

Description

Refrigerator, Application - Laboratory Refrigerator/Freezer Chromatography, Laboratory Refrigerator/Freezer Style Upright, Refrigerator Capacity (Cu.-Ft.) 52, Refrigerator Temperature Range (C) 1 Degrees to 10 Degrees , Overall Depth 36 in, Overall Height 6 ft 7 5/8 in, Overall Width 4 ft 7 in, Defrost Automatic, Refrigerator Temperature Range (F) 36 Degrees to 50 Degrees , Amps 10.7, Hz 60, Voltage 120, Color White, Door Hinge Left and Right, Door Type Glass, Door Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.