Shop All Recessed Lighting Trims
Nora Lighting
6in Marquise II Trim, 2000lm, 2700K, Open Spot, Copper NRM2-611L2027SCO
Mfr # NRM2-611L2030SCO
Zoro # G911836214
product price: $84.79
/ea
Sold in multiples of 4 for $339.16
Free Shipping & Returns
$339.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nora Lighting
- MFR # NRM2-611L2030SCO
- Zoro # G911836214
- UPC # 732180384112
- Country of Origin China
- Category Recessed Lighting Trims
Description
Marquise II COB Series enhances an established series of downlighting with the latest COB technology by Cree. The COB allows for better optic control offering three beam spreads. Beam spreads focus the light down to the work plane from high ceiling applications.Lumens / Wattage: 900lm / 15W, 1500lm / 18W, 2000lm / 24W or 2500lm / 30WBeam Spread: Spot, Narrow Flood or FloodColor Temperatures: 2700K, 3000K, 3500K or 4000KCompatible Housings: Reflector is only compatible with respective Marquise II series frames manufactured by Nora Lighting.NHM2-6 6in Non-IC New Construction / Up to 2500lmNHMICD2-6 6in IC New Construction / Up to 2000lmNHMIC2-6 6in IC New Construction / 900lmNHRM2-6 6in Non-IC Remodel / Up to 2500lmNHRMIC2-6 6in IC Remodel / 900lmListing:- cULus Listed for Wet Location when used with compatible housing- ENERGY STAR certified- 5-Year Limited Warranty- Certified to the high efficacy requirements of California Title 24 JA8-2022
Documents & Resources
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
- CURRENT Ge 40W Cw Circ Fluo (33893)
- DIODE LED 200 LED Tape Light 24V 3500K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC2CV60-3500)
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- ENERGIZER Headlight Vis Hd Led250L (HDC32E)
- JUNO LIGHTING Sloped Recessed Trim, 6in, White Baffle (604 WWH)
- CREE CR6 Trim, Flat Black (CT6BB)
- ELCO LIGHTING 8 Square Trim with Fresnel Glass Lens" (EL11W)
- ELCO LIGHTING 4 Phenolic Step Baffle Trim" (EL993BZ)
- ELCO LIGHTING 4 Adjustable Reflector Trim" (EL1421C)
- SUNLITE 2" Canless 4000K New Construction/Remodel 90 CRI Dimmable Round Integrated LED Recessed Light Kit (85555-SU)
- ELCO LIGHTING 4 Adjustable Gimbal Ring Trim" (EL985B)
- Nora Lighting Recessed Lighting Trims