Shop All Recessed Lighting Trims
Nora Lighting
MLS 3-Head Trim Set, Black, 4000K, 1000lm, Haze Fixed /Adj. Gimbal NMIOT-13-B-FFG-40X-10-HZ
Mfr # NMIOT-13-B-FGW-CDX-10-HZ
Zoro # G911837334
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Nora Lighting
- MFR # NMIOT-13-B-FGW-CDX-10-HZ
- Zoro # G911837334
- UPC # 732180859245
- Country of Origin China
- Category Recessed Lighting Trims
Description
Endless possibilities with Iolite multiples functionality and architectural aesthetics. Iolite multiple recessed family consist of one to three independently adjustable heads, variety of beam distributions and multiple reflector options. Iolite multiple series is a perfect solution for most retail, hospitality and commercial applications.Features: Delivering over 1000 lumens per head 3 Field changeable optics included - Premium TIR optics available NIO-REFLTIR Customizable trim options Fixed downlight, adjustable snoot or wall wash Dimmable Utilizes same technology as Iolite Downlight Series COB LED technology or Comfort Dim Warm Dimming 2700K, 3000K, 3500K, 4000K or 5000K at 90+ CRI Available in one, two or three head configurations Black, haze or matte powder white finishesHousing Required: Iolite MLS Three Head Housing NMHIOIC-13LE4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK White, 18W, 5000K, 120-277V (XTOR2B-WT)
- CURRENT Ge 40W Cw Circ Fluo (33893)
- DIODE LED OMNIDRIVE Electric Dimmable Driver - 30W, 12V (DI-TD-12V-30W)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ELCO LIGHTING 6 Super Sloped Reflector Trim" (EL606W)
- ELCO LIGHTING 4 Phenolic Step Baffle Trim" (EL993BZ)
- ELCO LIGHTING 6 Sloped Shower Trim with Albalite Lens" (EL12BZ)
- THOMAS Recessed Matte White (TR18W)
- ELCO LIGHTING 4 LED Bi-Pin Retrofit Insert Baffle Trims" (EL140CT5W)
- LUXRITE Goof Trim Ring for 5/6 Inch Ceiling Lightss Outer Diameter 8" Inner Diameter 6.14" Metal 4-Pack (LR41023-4PK)
- LIGHTOLIER Round Trim (L6RDW)
- Nora Lighting Recessed Lighting Trims