NL-416 4 in.;LV;REFLECTOR;WHITE

  • Mfr # NL-416
  • Zoro # G704008682
product price: 
$
37.45
/ea

Key Features

Series
324
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NL-416
Zoro #
G704008682
UPC #
732180440238
Country of Origin
China
Series
324

Description

  • Reflector Finish: Specular White.
  • Ring Finish: White.
    Lamps:
  • Line Voltage: 50W 120V MR16 GU10 Maximum.
  • Low Voltage: 20W-75W 12V MR16.
  • Mounting: Trim clips.
  • OD: 5".
  • Aperture: 3-1/2".
  • Adjustment: 35°.
  • Listing: cULus Listed for Damp Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews