Shop NORA LIGHTING

NT-28BZ 6 in.;EYEBALL TRIM;BRONZE

  • Mfr # NT-28BZ
  • Zoro # G704008712

product price: 
$
48.99
/ea

Key Features

Length
8 in
Width
8 in
Height
4 in
Series
126
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NT-28BZ
Zoro #
G704008712
UPC #
732180644339
Country of Origin
China
Series
126

Dimensions

Length
8 in
Width
8 in
Height
4 in

Description

  • Finish: Bronze.
    Lamps:
  • Line Voltage: 75W BR30/PAR30 Maximum.
  • GU24: 15W R30 GU24 Maximum.
  • Mounting: "V" Torsion Springs.
  • OD: 8".
  • Adjustment: 30°.
  • Listing: cULus Listed for Damp Location when used with Compatible Housing.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.