Shop NORA LIGHTING

NP-22 6 in.;SHWR TRIM;ALBALITE;PLS RING

  • Mfr # NP-22
  • Zoro # G604008898

product price: 
$
26.99
/ea

Key Features

Series
126
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NP-22
Zoro #
G604008898
UPC #
732180640010
Country of Origin
China
Series
126

Description

  • Trim Finish: White Plastic.
  • Mounting: "V" Torsion Springs.
  • OD: 8".
  • Listing: cULus Listed for Wet Location when used with Compatible Housing.
    Lamps:
  • Line Voltage: 25W A19 (IC Shallow); 40W A19 (IC); 60W A19 (Non-IC) Maximum.
  • Compact Fluorescent: (1) 13W-42W Quad/Triple or (2) 13W-26W Quad.
  • Compact Fluorescent Retrofit Kits: (1) 13W-26W Quad/Triple or (2) 13W Twin.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.