RT3858XXH Recycled Trash Bag Liner Black 38 x 58 in.

  • Mfr # 6291041

  • Zoro # G816345897


product price: $60.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6291041
Zoro #
G816345897
UPC #
-
Country of Origin
China

Description

Environmentally friendly recycled resins. Solid black film color hides the contents. Star seal bottom distributes the load providing a leak proof bag. Capacity: 55 gallon. Number in package: 100. Features Capacity: 55 gallon Trash bag type: Recycled Bag thickness: 1.65 mil Color: Black Material: Plastic Product type: Can liner Closure type: Twist tie Width: 38in Length: 58in Number in package: 100 Specifications Dimension: 6.25in H x 12.5in W x 19in L Weight: 23.7 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.