Wedge Lock Washer, For Screw Size 12 mm Steel, Zinc Plated Finish, 200 PK

  • Mfr # 2376

  • Zoro # G1613287


product price:  $290.99
/pk 200, $1.45/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Minimum Thickness
3.5 mm
Maximum Thickness
3.5 mm
Standards
DIN 25201
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2376
Zoro #
G1613287
UPC #
-
Country of Origin
Sweden

Dimensions

For Screw Size
12 mm
Outside Diameter
19.5 mm
Minimum Thickness
3.5 mm
Maximum Thickness
3.5 mm
Inside Diameter
12.5 mm
Outside Diameter - Minimum
19.5 mm
Minimum Inside Diameter
12.5 mm
Outside Diameter - Maximum
19.5 mm
Inside Diameter - Maximum
12.5 mm

Details

Item
Wedge Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 25201
System of Measurement
Metric
Material Grade/Class
Grade 8.8, Class 10.9
Application
Helps Prevent Loosening
Color
Silver
Rockwell Hardness
Min 46 HRC Through hardened
Type
Wedge Lock Washer
Thickness Tolerance
+/-0.28 mm
For Use With
Bolts
Meets/Exceeds
DIN 25201
Washer Material Grade
Works with 8.8, 10.9 bolts
Pack Size
Small Pack
Lock Washer Type
Wedge Lock
Dimensional Standards
DIN 25201, RoHS Compliant
Hardness
46 HRC
FDA Approved
FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Reusable
Reusable

Description

Lock Washer, Carbon Steel, Carbon Steel, Finish Zinc Plated, Fits Bolt Sizes 12mm, M12, Inside Dia. 12.5mm, Outside Dia. 19.5mm, Thickness 3.50mm, Thickness Tolerance +/-0.28mm, Color Gray, Rockwell Hardness C46, Helps Prevent Loosening, For Use With Bolts, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.