Shop NORDEX
See all product information
BELTS-TIMING, .200 PITCH1/5
Mfr # FXX-R9-225
Zoro # G415936502
product price:Â $12.39
/ea
Sold in multiples of 3 for $37.17
Key Features
Belt Material
Neoprene
Number of Teeth
225
Pitch
1/5 in
Industry Number
FXX-R9-225
Belt Series
FXX
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FXX-R9-225
Zoro #
G415936502
UPC #
-
Country of Origin
United States
Dimensions
Pitch Length
45 in
Top Width
3/8 in
Belt Trade Size
X
Details
Belt Material
Neoprene
Number of Teeth
225
Pitch
1/5 in
Industry Number
FXX-R9-225
Belt Series
FXX
Tooth Shape
Trapezoidal
Maximum Operating Temperature
180 Degrees F
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Description
Timing Belts 1/5 Pitch, NeopreneNo. Teeth 225. Order Number FXX-R9-225. Belt Widths 3/8. Pitch Length 45.00000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.