Dust Collection Duct and Fittings
Mfr # 8040103201
Zoro # G609253040
product price: $562.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Nominal Duct Diameter
4 in, 6 in, 8 in
Material Grade
304
Outlet Diameter
4 in
Series
QF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8040103201
Zoro #
G609253040
UPC #
-
Country of Origin
United States
Dimensions
For Nominal Duct Diameter
4 in, 6 in, 8 in
Outlet Diameter
4 in
Inlet Diameter
8 in
Overall Length
21 in
Material Thickness
22 ga
Inside Diameter
8 in
Branch Diameter
6 in
Details
Color
Silver
Material Grade
304
Series
QF
Maximum Temperature Rating
1,100 Degrees F
Product Type
Double Branch
Weight
7.3 lb
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Material
Stainless Steel
Angle
30 Degrees
For Duct Shape
Round
End Type
Quick Fit
For Media Type
Dust
Environment Type
Dusty
Shape
Double Branch
Description
Dust Collection Duct and Fittings, For Nominal Duct Diameter 4 in, 6 in, 8 in, Inlet Diameter 8 in, Overall Length 21 in, Product Type Double Branch, Weight 7.3 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 8 in, Outlet Diameter 4 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.