Zoro Homepage

Dust Collection Duct and Fittings

  • Mfr # 8040103844

  • Zoro # G509252976


product price: $927.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Color
Silver
Material
Stainless Steel
For Duct Shape
Round
Weight
19.6 lb
For Nominal Duct Diameter
14 in, 16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040103844
Zoro #
G509252976
UPC #
-
Country of Origin
United States

Dimensions

For Nominal Duct Diameter
14 in, 16 in
Inlet Diameter
16 in
Inside Diameter
16 in
Overall Length
37 in
Outlet Diameter
14 in
Material Thickness
20 ga
Branch Diameter
14 in

Details

Color
Silver
Material
Stainless Steel
For Duct Shape
Round
Weight
19.6 lb
Product Type
Double Branch
Maximum Temperature Rating
1,100 Degrees F
Angle
30 Degrees
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Environment Type
Dusty
End Type
Quick Fit
For Media Type
Dust
Connection Type
Clamp Together
Series
QF
Shape
Double Branch
Material Grade
304

Description

Dust Collection Duct and Fittings, For Nominal Duct Diameter 14 in, 16 in, Inlet Diameter 16 in, Overall Length 37 in, Product Type Double Branch, Weight 19.6 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 16 in, Outlet Diameter 14 in, Angle 30 Degrees , Maximum Airflow Not Applicable, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.