Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap with Screen, Stainless Steel

  • Mfr # 8010003791

  • Zoro # G110041914


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Includes
none
Series
QF
Application
Industrial
Compatible with Series
QF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003791
Zoro #
G110041914
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
10 in
Material Thickness
22 ga
Overall Length
2 in
Overall Width
10 in
Inlet Diameter
10 in
Inside Diameter
10 in
For Duct Width
10 in
For Duct Height
10 in
For Nominal Duct Diameter
10 in

Details

Item
End Cap with Screen
Color
Silver
Includes
none
Series
QF
Application
Industrial
Compatible with Series
QF
Screen Included
Yes
Shape
Cap
Weight
0.9 lb
End Type
Quick-Fit
Connection Type
Clamp Together
Material
Stainless Steel
Material Grade
304
Product Type
End Cap
Compatible with Brand
Nordfab
Seal Material
Nitrile
Maximum Pressure Rating
42 in wc
Maximum Airflow
3,820 cfm
Backdraft Damper Included
No
Maximum Temperature Rating
1,100 Degrees F
Duct Shape
Round
Minimum Pressure Rating
2 in wc

Description

End Cap with Screen, For Nominal Duct Diameter 10 in, Gas Appliance Category Not Applicable, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter 10 in, Material Stainless Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 10 in, Material Thickness 22 ga, Weight 0.9 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Seal Material Nitrile, Standards Not Applicable, Finish Not Applicable, Color Silver, Overall Height 10 in, Shape Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.