Pipe Hanger, 10 in Duct Dia, Galvanized Steel, 14 GA, 12-3/8" L x

  • Mfr # 8010004161

  • Zoro # G8166627


product price:  $71.39
/ea

Key Features

Duct Fitting Duct Size
10"
Type
Pipe Hanger
For Use With
QF Duct Work
Gauge
14 ga
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004161
Zoro #
G8166627
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Duct Fitting Diameter
10 in
Duct Fitting Length
12 3/8 in
Overall Width
10 in
Overall Length
12 3/8 in
Material Thickness
14 ga
For Duct Width
10 in
Inside Diameter
1/2 in
For Duct Height
10 in
Mounting Hole Diameter
1/2 in
For Nominal Duct Diameter
10 in
Base Thickness
14 ga

Details

Type
Pipe Hanger
For Use With
QF Duct Work
Gauge
14 ga
Material
Steel
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Duct Hanger
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Pipe Hanger
Includes
(2) Piece Hanger, Bolts
Finish
Galvanized
Series
HJ Series
Shape
Round
Weight
1.15 lb
For Duct Shape
Round
Product Type
Ceiling Duct Hangers
Compatible with Brand
Nordfab
Number of Mounting Holes
1

Description

Duct Hanger, For Nominal Duct Diameter 10 in, Material Steel, Product Type Ceiling Duct Hangers, Inside Diameter 1/2 in, Material Thickness 14 ga, Overall Length 12 3/8 in, Weight 1.15 lb, Overall Width 10 in, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter Not Applicable, Shape Round, Outlet Diameter Not Applicable, Includes (2) Piece Hanger, Bolts, Base Thickness 14 ga, For Duct Shape Round, Finish Galvanized, Mounting Hole Diameter 1/2 in, Number of Mounting Holes 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.