Shop PARKER
See all product information
Create Account
Plug, Steel, Threaded 1/2 in
- Mfr # 8 HP5ON-S
- Zoro # G600689589
product price:Â
$
5.19
/ea
Key Features
Pipe Fitting Material
Steel
Specific Fitting Shape
Plug
Hex Size
5/16 in
Standards
ISO 6149
Includes Pre-Applied Thread Sealant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8 HP5ON-S
- Zoro #
- G600689589
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Plug
- Pipe Fitting Material
- Steel
- Specific Fitting Shape
- Plug
- Standards
- ISO 6149
- Includes Pre-Applied Thread Sealant
- No
- Includes Seal
- Yes
- Seal Material
- NBR
- Maximum Operating Pressure
- 6,000 psi
- Application
- Hydraulic Fluid
- Finish/Coating
- Zinc-Plated
- Fitting Side A Gender
- Male
- Fitting Side A Type
- SAE-ORB
- Manufacture Location
- Globally Sourced
- Fitting Connection Type
- Threaded
Description
Hollow Hex Plug, Steel, Zinc Plated, 1/2 in, Male, SAE-ORB, 6,000 psi Maximum Operating Pressure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.