Round 12"dia 12"L 30 Degrees SS In-Cut Branch, 12 in x 6 in Duct Dia, 304 Stainless Steel, 12 in W
- Mfr # 8040300302
- Zoro # G2384658
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
12" x 6"
Width
12 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8040300302
- Zoro #
- G2384658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 12" x 6"
- Width
- 12 in
- Height
- 24 in
- Inlet Diameter
- 12 in
- Length
- 12 in
- Outlet Diameter
- 12 in
- Duct Fitting Diameter
- 12 in x 6 in
- Duct Fitting Length
- 12 in
- Overall Height
- 18 in
- Overall Length
- 12 in
- Overall Width
- 12 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 12 in
- Inside Diameter
- 12 in
- Branch Diameter
- 12 in
- Wire Rope Length
- 12 in
Description
12 In.dia 12 In.L 30 Degrees SS In-Cut Branch, For Nominal Duct Diameter 12 in, Inlet Diameter 12 in, Overall Length 12 in, Product Type In Cut, Weight 2.8 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 12 in, Outlet Diameter 12 in, Overall Width 12 in, Angle 30 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.