Shop NORDFAB

Round 10"dia 29"L 30 Degrees GSteel Double Branch, 10 in Duct Dia, Galvanized Steel, 22 ga GA

  • Mfr # 8040101198
  • Zoro # G8267962

product price: 
$
297.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8040101198
Zoro #
G8267962
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
10"dia 29"L 30 Degrees GSteel Double Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Double Branch
Material
Steel
Type
Branch
Color
Silver
Series
QF
Finish
Galvanized
Product Type
Double Branch
Compatible with Brand
Nordfab
Weight
10 lb
Connection Type
Clamp Together
Environment Type
Dusty
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
For Media Type
Dust
Maximum Temperature Rating
390 Degrees F
Shape
Double Branch
End Type
Quick Fit
Angle
30 Degrees
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
10"
Inlet Diameter
10 in
Length
29 in
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
29 in
Overall Width
33 in
Overall Height
29 in
Overall Length
29 in
Inside Diameter
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
10 in
Branch Diameter
10 in
Wire Rope Length
29 in

Description

10 In.dia 29 In.L 30 Degrees GSteel Double Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 29 in, Product Type Double Branch, Weight 10 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Double Branch, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 33 in, Angle 30 Degrees , Overall Height 29 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.