Shop NORDFAB
See all product information
Create Account
Round Bellmouth Adapter Hood, 14 in Duct Dia, Galvanized Steel, 20 ga GA, 22" W, 6" L
- Mfr # 8010004344
- Zoro # G7821186
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
14"
Width
22 in
For Use With
QF Duct Work
Gauge
20 ga
Construction Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010004344
- Zoro #
- G7821186
- UPC #
- -
- Country of Origin
- United States
- For Use With
- QF Duct Work
- Gauge
- 20 ga
- Construction Material
- Galvanized Steel
- Coating
- Galvanized
- Pressure Rating
- 2 in to 42 in WG
- Item
- Bellmouth Adapter Hood
- Damper Shape
- Round
- Duct Fitting Material
- Galvanized Steel
- Duct Fitting Item
- Bellmouth Adapter
- Material
- Steel
- Finish
- Galvanized
- Product Type
- Bell Mouth Hood
- Weight
- 5.8 lb
- Maximum Pressure Rating
- 42 in wc
- Shape
- Straight
- Minimum Pressure Rating
- 2 in wc
- Connection Type
- Clamp Together
- For Duct Shape
- Round
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Duct Fitting Duct Size
- 14"
- Width
- 22 in
- Inlet Diameter
- 6 in
- Length
- 6 in
- Outlet Diameter
- 14 in
- Duct Fitting Diameter
- 14 in
- Duct Fitting Length
- 6 in
- Overall Height
- 22 in
- Overall Width
- 22 in
- Overall Length
- 6 in
- For Duct Width
- 14 in
- For Duct Height
- 14 in
- Material Thickness
- 20 ga
- For Nominal Duct Diameter
- 14 in
- Wire Rope Length
- 6 in
Description
Bellmouth Adapter Hood, For Nominal Duct Diameter 14 in, Inlet Diameter 6 in, Product Type Bell Mouth Hood, Overall Length 6 in, Weight 5.8 lb, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Material Steel, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 14 in, Overall Height 22 in, Overall Width 22 in, Connection Type Clamp Together, Finish Galvanized
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.