Shop NORDFAB
See all product information
Create Account
Round 60 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 14 ga GA, 10 3/4 in W, 10-3/4" L, 5 in H
- Mfr # 8010003680
- Zoro # G2385297
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
5"
Width
10 3/4 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8010003680
- Zoro #
- G2385297
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Duct Fitting Duct Size
- 5"
- Width
- 10 3/4 in
- Height
- 5 in
- Length
- 11 3/4 in
- Outlet Diameter
- 5 in
- Duct Fitting Diameter
- 5 in
- Duct Fitting Length
- 11 3/4 in
- Overall Length
- 11 3/4 in
- Overall Height
- 5 in
- Overall Width
- 10 3/4 in
- Material Thickness
- 14 ga
- Inside Diameter
- 5 in
- Centerline Radius
- 1 1/2 in
- For Nominal Duct Diameter
- 5 in
- For Duct Height
- 5 in
- For Duct Width
- 5 in
- Wire Rope Length
- 11 3/4 in
Description
60 Degree Elbow, For Nominal Duct Diameter 5 in, Material Steel, Overall Length 11 3/4 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.2 lb, Maximum Pressure Rating 42 in wc, For Duct Height 5 in, Shape Elbow, End Type Rolled Edge, For Duct Width 5 in, Maximum Airflow Not Applicable, Inside Diameter 5 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 5 in, Overall Height 5 in, Centerline Radius 1 1/2 in, Angle 60 Degrees , Connection Type Clamp Together
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.