Shop NORDFAB

Round 16"dia 24"L 90 Degrees SS Tee Branch, 16 in Duct Dia, 304 Stainless Steel, 20 ga GA, 20 in W

  • Mfr # 8040305069

  • Zoro # G2384457


product price:  $734.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
Width
20 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040305069
Zoro #
G2384457
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Width
20 in
Height
16 in
Inlet Diameter
16 in
Length
16"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
24 in
Overall Length
24 in
Overall Width
20 in
Overall Height
24 in
Inside Diameter
16 in
Material Thickness
20 ga
For Nominal Duct Diameter
16 in
Branch Diameter
16 in

Details

For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
16"dia 24"L 90 Degrees SS Tee Branch
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
T Branch
Material
Stainless Steel
Series
QF
Color
Silver
Product Type
Tee Branch
Weight
14 lb
Shape
Tee
Connection Type
Clamp Together
End Type
Quick Fit
Maximum Temperature Rating
1,100 Degrees F
Compatible with Brand
Nordfab
Material Grade
304
Maximum Pressure Rating
42 in wc
Angle
90 Degrees
Minimum Pressure Rating
2 in wc

Description

16 In.dia 24 In.L 90 Degrees SS Tee Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 24 in, Product Type Tee Branch, Weight 14 lb, Material Stainless Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 1,100 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Width 20 in, Angle 90 Degrees , Overall Height 24 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.