Shop NORDFAB

Round 30 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 16 1/4 in W, 16-1/4" L

  • Mfr # 8040400089

  • Zoro # G2385531


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Width
16 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040400089
Zoro #
G2385531
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Width
16 1/4 in
Height
12 in
Inlet Diameter
12"
Length
16-1/4"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
16 1/4 in
Overall Length
16 1/4 in
Overall Height
12 in
Overall Width
16 1/4 in
Material Thickness
22 ga
Inside Diameter
12 in
Centerline Radius
1 1/2 in
For Duct Width
12 in
For Nominal Duct Diameter
12 in
For Duct Height
12 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Item
30 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Color
Silver
Series
QF
Type
30 Degrees
Compatible with Brand
Nordfab
Number of Pieces
1
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Shape
Elbow
Connection Type
Clamp Together
Weight
12.4 lb
Angle
30 Degrees
End Type
Rolled Edge
Material Grade
304
Minimum Pressure Rating
2 in wc
Product Type
Elbow

Description

30 Degree Elbow, For Nominal Duct Diameter 12 in, Material Stainless Steel, Overall Length 16 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 12.4 lb, Maximum Pressure Rating 42 in wc, For Duct Height 12 in, Shape Elbow, End Type Rolled Edge, For Duct Width 12 in, Maximum Airflow Not Applicable, Inside Diameter 12 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in, Angle 30 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.