Shop NORDFAB

Round 30 Degree Elbow, 6 in Duct Dia, Galvanized Steel, 14 ga GA, 8 1/2 in W, 8-1/2" L, 6 in H

  • Mfr # 8010003684
  • Zoro # G2385251

product price: 
$
277.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
6"
Width
8 1/2 in
For Use With
Industrial Dust Collection
Gauge
14 ga
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010003684
Zoro #
G2385251
UPC #
-
Country of Origin
United States
For Use With
Industrial Dust Collection
Gauge
14 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
30 Degree Elbow
Material
Steel
Series
QF
Type
30 Degrees
Finish
Galvanized
Color
Silver
Weight
1.5 lb
Product Type
Tubed Elbow
Compatible with Brand
Nordfab
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Angle
30 Degrees
Minimum Pressure Rating
2 in wc
Number of Pieces
1
Shape
Elbow
End Type
Rolled Edge
For Duct Shape
Round
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
6"
Width
8 1/2 in
Height
6 in
Length
9 1/2 in
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
9 1/2 in
Overall Width
8 1/2 in
Overall Length
9 1/2 in
Overall Height
6 in
For Nominal Duct Diameter
6 in
Inside Diameter
6 in
For Duct Width
6 in
Material Thickness
14 ga
For Duct Height
6 in
Centerline Radius
1 1/2 in
Wire Rope Length
9 1/2 in

Description

30 Degree Elbow, For Nominal Duct Diameter 6 in, Material Steel, Overall Length 9 1/2 in, Product Type Tubed Elbow, Material Thickness 14 ga, Weight 1.5 lb, Maximum Pressure Rating 42 in wc, For Duct Height 6 in, Shape Elbow, End Type Rolled Edge, For Duct Width 6 in, Maximum Airflow Not Applicable, Inside Diameter 6 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 6 in, Overall Height 6 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.