Shop NORDFAB

Round Vibration Isolator, 10 in Duct Dia, Galvanized Steel, 22 ga GA, 10" W, 6-1/2" L, 10" H

  • Mfr # 8010005316
  • Zoro # G8207561

product price: 
$
235.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
Width
10 in
For Use With
QF Duct Work
Gauge
22 ga
Height
10"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010005316
Zoro #
G8207561
UPC #
-
Country of Origin
United States
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Vibration Isolator
Damper Shape
Round
Duct Fitting Item
Vibration Isolator
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Color
Black, Silver
Type
Vibration Isolator
Application
Commercial
Product Type
Quick-Fit Vibration Isolator
Minimum Pressure Rating
2 in wc
Duct Compatibility
Round
Connection Type
Clamp Together
Maximum Temperature Rating
194 Degrees F
Weight
4.8 lb
Maximum Pressure Rating
42 in wc
For Duct Shape
Round
Shape
Straight
Fabric Material
Neoprene
Shell Material
Steel
Wire Color
Black, Silver
Traction Material
Steel

Dimensions

Duct Fitting Duct Size
10"
Width
10 in
Height
10"
Inlet Diameter
10 in
Length
6 1/2 in
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
6 1/2 in
Overall Width
10 in
Overall Height
10 in
Overall Length
6 1/2 in
Material Thickness
22 ga
Inside Diameter
10 in
For Nominal Duct Diameter
10 in
Wire Rope Length
6 1/2 in

Description

Vibration Isolator, For Nominal Duct Diameter 10 in, Fabric Material Neoprene, Inlet Diameter 10 in, Product Type Quick-Fit Vibration Isolator, Application Commercial, Overall Length 6 1/2 in, Weight 4.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 10 in, Outlet Diameter 10 in, Maximum Airflow Not Applicable, Overall Width 10 in, Shape Straight, Duct Compatibility Round, Color Black, Silver, Maximum Temperature Rating 194 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.