Shop NORDFAB

Round 30 Degree Elbow, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 13 in W, 13" L, 9 in H

  • Mfr # 8040400077

  • Zoro # G2385629


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
13 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040400077
Zoro #
G2385629
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
13 in
Height
9 in
Inlet Diameter
9"
Length
13"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
13 in
Overall Length
13 in
Overall Height
9 in
Overall Width
13 in
Material Thickness
22 ga
For Duct Width
9 in
For Duct Height
9 in
Inside Diameter
9 in
For Nominal Duct Diameter
9 in
Centerline Radius
1 1/2 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
30 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
30 Degree Elbow
Material
Stainless Steel
Series
QF
Type
30 Degrees
Color
Silver
Maximum Pressure Rating
42 in wc
End Type
Rolled Edge
Connection Type
Clamp Together
Compatible with Brand
Nordfab
Number of Pieces
1
Angle
30 Degrees
Minimum Pressure Rating
2 in wc
Weight
7.6 lb
For Duct Shape
Round
Material Grade
304
Product Type
Elbow
Shape
Elbow

Description

30 Degree Elbow, For Nominal Duct Diameter 9 in, Material Stainless Steel, Overall Length 13 in, Product Type Elbow, Material Thickness 22 ga, Weight 7.6 lb, Maximum Pressure Rating 42 in wc, For Duct Height 9 in, Shape Elbow, End Type Rolled Edge, For Duct Width 9 in, Maximum Airflow Not Applicable, Inside Diameter 9 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 9 in, Overall Height 9 in, Centerline Radius 1 1/2 in, Angle 30 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.