Round 60 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 ga GA, 20-1/2" L

  • Mfr # 8040400011

  • Zoro # G8199292


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040400011
Zoro #
G8199292
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10"
Inlet Diameter
10"
Length
20-1/2"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in
Duct Fitting Length
20 1/2 in
Overall Height
10 in
Overall Length
20 1/2 in
Centerline Radius
1 1/2 in
Inside Diameter
10 in
For Duct Width
10 in
For Duct Height
10 in
For Nominal Duct Diameter
10 in
Material Thickness
22 ga

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Item
60 Degree Elbow
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Type
60 Degrees Elbow
Series
QF
Color
Silver
Weight
9 lb
Number of Pieces
1
Product Type
Elbow
Compatible with Brand
Nordfab
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Shape
Elbow
End Type
Rolled Edge
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Angle
60 Degrees

Description

60 Degree Elbow, For Nominal Duct Diameter 10 in, Inlet Diameter 10 In., Material Steel, Overall Length 20 1/2 in, Product Type Elbow, Material Thickness 22 ga, Weight 9 lb, Maximum Pressure Rating 42 in wc, For Duct Height 10 in, Shape Elbow, End Type Rolled Edge, For Duct Width 10 in, Maximum Airflow Not Applicable, Inside Diameter 10 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 10 in, Overall Height 10 in, Centerline Radius 1 1/2 in, Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.