Round 60 Degree Elbow, 14 in Duct Dia, Galvanized Steel, 22 ga GA, 27-1/2" L

  • Mfr # 8040400027

  • Zoro # G8345897


product price:  $270.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
14"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
13-61/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040400027
Zoro #
G8345897
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14"
Inlet Diameter
13-61/64"
Length
27-1/2"
Outlet Diameter
14 in
Duct Fitting Diameter
14 in
Duct Fitting Length
27 1/2 in
Overall Length
27 1/2 in
Overall Height
14 in
For Nominal Duct Diameter
14 in
For Duct Height
14 in
For Duct Width
14 in
Inside Diameter
14 in
Material Thickness
20 ga
Centerline Radius
1 1/2 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
60 Degree Elbow
Material
Steel
Color
Silver
Type
60 Degrees
Finish
Galvanized
Series
QF
Minimum Pressure Rating
2 in wc
Angle
60 Degrees
Weight
19 lb
Shape
Elbow
Connection Type
Clamp Together
Product Type
Elbow
End Type
Rolled Edge
Number of Pieces
1
For Duct Shape
Round
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab

Description

60 Degree Elbow, For Nominal Duct Diameter 14 in, Inlet Diameter 13-61/64 In., Material Steel, Overall Length 27 1/2 in, Product Type Elbow, Material Thickness 20 ga, Weight 19 lb, Maximum Pressure Rating 42 in wc, For Duct Height 14 in, Shape Elbow, End Type Rolled Edge, For Duct Width 14 in, Maximum Airflow Not Applicable, Inside Diameter 14 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 14 in, Overall Height 14 in, Centerline Radius 1 1/2 in, Angle 60 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.