Shop NORDFAB

Round 60 Degree Elbow, 16 in Duct Dia, 304 Stainless Steel, 20 ga GA, 28 in W, 31" L, 16 in H

  • Mfr # 8040400107

  • Zoro # G2385437


product price:  $652.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16"
Width
28 in
For Use With
Industrial Dust Collection
Gauge
20 ga
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040400107
Zoro #
G2385437
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Width
28 in
Height
16 in
Inlet Diameter
16"
Length
31"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in
Duct Fitting Length
31 in
Overall Width
28 in
Overall Length
31 in
Overall Height
16 in
For Duct Height
16 in
Material Thickness
20 ga
Centerline Radius
1 1/2 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
For Duct Width
16 in

Details

For Use With
Industrial Dust Collection
Gauge
20 ga
Construction Material
304 Stainless Steel
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Item
60 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Type
60 Degrees
Series
QF
Color
Silver
For Duct Shape
Round
Number of Pieces
1
Product Type
Elbow
Shape
Elbow
Minimum Pressure Rating
2 in wc
End Type
Rolled Edge
Connection Type
Clamp Together
Material Grade
304
Angle
60 Degrees
Maximum Pressure Rating
42 in wc
Compatible with Brand
Nordfab
Weight
24 lb

Description

60 Degree Elbow, For Nominal Duct Diameter 16 in, Material Stainless Steel, Overall Length 31 in, Product Type Elbow, Material Thickness 20 ga, Weight 24 lb, Maximum Pressure Rating 42 in wc, For Duct Height 16 in, Shape Elbow, End Type Rolled Edge, For Duct Width 16 in, Maximum Airflow Not Applicable, Inside Diameter 16 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 16 in, Overall Height 16 in, Centerline Radius 1 1/2 in, Angle 60 Degrees , Connection Type Clamp Together

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.