Shop NORDFAB

Round 90 Degree Elbow, 12 in Duct Dia, 304 Stainless Steel, 22 ga GA, 26 1/4 in W, 26-1/4" L

  • Mfr # 8040400092

  • Zoro # G2385507


product price:  $646.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
12"
Width
26 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040400092
Zoro #
G2385507
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
12"
Width
26 1/4 in
Height
12 in
Inlet Diameter
12"
Length
26-1/4"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
26 1/4 in
Overall Height
12 in
Overall Length
26 1/4 in
Overall Width
26 1/4 in
Inside Diameter
12 in
For Duct Width
12 in
For Duct Height
12 in
Centerline Radius
1 1/2 in
Material Thickness
22 ga
For Nominal Duct Diameter
12 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
90 Degree Elbow
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
90 Degree Elbow
Material
Stainless Steel
Series
QF
Type
90 Degrees
Color
Silver
Product Type
Elbow
Material Grade
304
Angle
90 Degrees
Shape
Elbow
For Duct Shape
Round
Connection Type
Clamp Together
Weight
12.4 lb
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
End Type
Rolled Edge
Number of Pieces
1
Maximum Pressure Rating
42 in wc

Description

90 Degree Elbow, For Nominal Duct Diameter 12 in, Material Stainless Steel, Overall Length 26 1/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 12.4 lb, Maximum Pressure Rating 42 in wc, For Duct Height 12 in, Shape Elbow, End Type Rolled Edge, For Duct Width 12 in, Maximum Airflow Not Applicable, Inside Diameter 12 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 12 in, Overall Height 12 in, Centerline Radius 1 1/2 in, Angle 90 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.