Shop All Ducting & Venting
Nordfab
Round Adjustable Nipple, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 10-7/8" L, 10" H
Mfr # 8040207306
Zoro # G7878577
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- Width 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Height 10"
Product Information
- Brand Nordfab
- MFR # 8040207306
- Zoro # G7878577
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Width | 10" |
Height | 10" |
Inlet Diameter | 10 in |
Length | 10-7/8" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 10 7/8 in |
Overall Height | 10 in |
Overall Width | 10 in |
Overall Length | 11 1/8 in |
Inside Diameter | 10 in |
For Nominal Duct Diameter | 10 in |
Details
Description
Adjustable Nipple, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Product Type Quick-Fit Sleeve, Application Commercial, Overall Length 11 1/8 in, Weight 3.4 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Overall Height 10 in, Outlet Diameter 10 in, Maximum Airflow Not Applicable, Overall Width 10 in, Shape Straight, Seal Material Nitrile, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 250 Degrees F, Minimum Pressure Rating 2 in wc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TJERNLUND PRODUCTS Burner Interlock w/ Speed Control, 120 V (UCRT)
- SUPCO Temp Recording Chart, Box 60, PK60 (CR87-21)
- KOCH C-80" GA Filter Clip 12" SPRING (122-713-002)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FI30X30_4)
- NORDFAB Round Reducer, 10 in x 6 in Duct Dia, Galvanized Steel, 22 GA, 10" L (8040025889)
- NORDFAB Round Wye Branch, 4 in Duct Dia, Galvanized Steel, 22 GA, 8" L (8040200183)
- NORDFAB Round Adjustable Nipple, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 11" L, 9 in H (8040207305)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- NORDFAB Round Rigid Duct, 4 in Duct Dia, Galvanized Steel, 22 ga GA, 4" W, 59-1/4" L, 4" H (8040206773)
- MALCO Malco 12F 12 in. Folding Tool (12F)
- Nordfab Ducting, Venting & Accessories