Shop All Ducting & Venting
Nordfab
Round Angle Flange Adapter, 10 in Duct Dia, Galvanized Steel, 22 GA, 3-1/2" L
Mfr # 8040401826
Zoro # G8020302
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Fitting Duct Size 10"
- For Use With QF Duct Work
- Gauge 22 ga
- Construction Material Galvanized Steel
- Inlet Diameter 10 in
Product Information
- Brand Nordfab
- MFR # 8040401826
- Zoro # G8020302
- Country of Origin United States
- Category Ducting & Venting
Dimensions
Duct Fitting Duct Size | 10" |
Inlet Diameter | 10 in |
Length | 3-1/2" |
Outlet Diameter | 10 in |
Duct Fitting Diameter | 10 in |
Duct Fitting Length | 3 1/2 in |
Duct Size | 10" |
Overall Width | 10 in |
Overall Height | 10 in |
Overall Length | 3 1/2 in |
Inside Diameter | 1/2 in |
Bolt Circle Diameter | 11 3/4 in |
For Duct Height | 10 in |
Flange Outer Diameter | 12 5/8 in |
Overall Diameter | 10 in |
For Duct Width | 10 in |
Flange Inner Diameter | 10 1/8 in |
For Nominal Duct Diameter | 10 in |
Details
Description
Angle Flange Adapter, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 5 lb, For Duct Height 10 in, Flange Inner Diameter 10 1/8 in, For Duct Width 10 in, Flange Outer Diameter 12 5/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 6, Overall Width 10 in, Bolt Circle Diameter 11 3/4 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODORSTOP OdorStop Ozone Generator with 3 Ozone Plates and UV (OS3500UV)
- SCHNEIDER ELECTRIC Valve, 3/4" Mixing, 7.5 gpm (VB-7313-0-4-6)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-3023-10)
- WEIL MCLAIN 381330014 Ignition Module (381330014)
- NORDFAB Round Duct Reducer, 6 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 8" L (8040025869)
- NORDFAB Round Angle Flange, 8 in Duct Dia, Galvanized Steel, 22 GA, 1-1/8" L, 1-1/4" H (8010000145)
- NORDFAB Round Adjustable Nipple, 10 in Duct Dia, 304 Stainless Steel, 22 GA, 10 in W, 10-7/8" L, 10 in H (8040207328)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 20 GA, 5 1/4 in W, 5 1/2 in L, 7" H (8010002298)
- NORDFAB Round T Branch, 8 in Duct Dia, 304 Stainless Steel, 22 GA, 12 in W, 16" L, 8 in H (8040304985)
- NORDFAB Round 90 Degree Elbow, 12 in Duct Dia, Galvanized Steel, 22 GA, 26-1/4" L (8040400020)
- RUBBER-CAL "HVAC Insulated-Flex Ducting" Ventilation Duct Hose - 8-Inch by 25-Feet (01-194)
- Nordfab Ducting, Venting & Accessories