Round Angle Flange Adapter, 5 in Duct Dia, Galvanized Steel, 22 ga GA, 7 1/4 in W, 3-1/2" L, 16 in H

  • Mfr # 8040401821

  • Zoro # G2268108


product price:  $88.95
/ea

Key Features

Duct Fitting Duct Size
5"
Width
7 1/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040401821
Zoro #
G2268108
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
5"
Width
7 1/4 in
Height
16 in
Inlet Diameter
5 in
Length
3-1/2"
Outlet Diameter
5 in
Duct Fitting Diameter
5 in
Duct Fitting Length
3 1/2 in
Duct Size
5"
Overall Width
5 in
Overall Height
5 in
Overall Length
3 1/2 in
Flange Outer Diameter
7 in
Bolt Circle Diameter
6 1/4 in
Inside Diameter
1/4 in
For Duct Width
5 in
Flange Inner Diameter
5 in
For Nominal Duct Diameter
5 in
Overall Diameter
5 in
Material Thickness
22 ga
For Duct Height
5 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Item
Angle Flange Adapter
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Shape
Straight
Product Type
Angle Flange Adapter
Number of Holes on Flange
6
For Duct Shape
Round
Connection Type
Clamp Together
Weight
2.15 lb
Adapter Type
Angle Flange Adapter
End Type
Quick-Fit

Description

Angle Flange Adapter, For Nominal Duct Diameter 5 in, Inlet Diameter 5 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.15 lb, For Duct Height 5 in, Flange Inner Diameter 5 in, For Duct Width 5 in, Flange Outer Diameter 7 in, Inside Diameter 1/4 in, Number of Holes on Flange 6, Overall Width 5 in, Bolt Circle Diameter 6 1/4 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 5 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.