Round Angle Flange Adapter, 6 in Duct Dia, Galvanized Steel, 22 ga GA, 3-1/2" L
Mfr # 8040401822
Zoro # G7821527
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Duct Fitting Duct Size
6"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
6 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8040401822
Zoro #
G7821527
UPC #
-
Country of Origin
United States
Dimensions
Duct Fitting Duct Size
6"
Inlet Diameter
6 in
Length
3-1/2"
Outlet Diameter
6 in
Duct Fitting Diameter
6 in
Duct Fitting Length
3 1/2 in
Duct Size
6"
Overall Length
3 1/2 in
Overall Height
6 in
Overall Width
6 in
Flange Outer Diameter
8 5/8 in
Bolt Circle Diameter
7 1/4 in
For Nominal Duct Diameter
6 in
Flange Inner Diameter
6 1/8 in
Inside Diameter
1/4 in
For Duct Width
6 in
Overall Diameter
6 in
For Duct Height
6 in
Material Thickness
22 ga
Description
Angle Flange Adapter, For Nominal Duct Diameter 6 in, Inlet Diameter 6 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.55 lb, For Duct Height 6 in, Flange Inner Diameter 6 1/8 in, For Duct Width 6 in, Flange Outer Diameter 8 5/8 in, Inside Diameter 1/4 in, Number of Holes on Flange 6, Overall Width 6 in, Bolt Circle Diameter 7 1/4 in, Minimum Pressure Rating 2 in wc, Shape Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.