Round Angle Flange Adapter, 8 in Duct Dia, Galvanized Steel, 22 ga GA, 3-1/2" L

  • Mfr # 8040401824

  • Zoro # G7827802


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401824
Zoro #
G7827802
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Inlet Diameter
8 in
Length
3-1/2"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
3 1/2 in
Duct Size
8"
Overall Height
8 in
Overall Length
3 1/2 in
Overall Width
8 in
Material Thickness
22 ga
For Duct Width
8 in
Bolt Circle Diameter
9 1/2 in
Flange Outer Diameter
10 5/8 in
For Duct Height
8 in
Inside Diameter
3/8 in
Flange Inner Diameter
8 1/8 in
Overall Diameter
8 in
For Nominal Duct Diameter
8 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Item
Angle Flange Adapter
Duct Fitting Material
Galvanized Steel
Material
Steel
Finish
Galvanized
Type
Angle Flange Adapter
Shape
Straight
Adapter Type
Angle Flange Adapter
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Product Type
Angle Flange Adapter
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
End Type
Quick-Fit
Number of Holes on Flange
6
Weight
3.15 lb

Description

Angle Flange Adapter, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Material Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.15 lb, For Duct Height 8 in, Flange Inner Diameter 8 1/8 in, For Duct Width 8 in, Flange Outer Diameter 10 5/8 in, Inside Diameter 3/8 in, Number of Holes on Flange 6, Overall Width 8 in, Bolt Circle Diameter 9 1/2 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.