Round Ball Joint, 8 in Duct Dia, Galvanized Steel, 18 ga GA, 14" L

  • Mfr # 8010002143

  • Zoro # G8106734


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
8"
For Use With
QF Duct Work
Gauge
18 ga
Construction Material
Galvanized Steel
Inlet Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002143
Zoro #
G8106734
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
8"
Inlet Diameter
8 in
Length
14"
Outlet Diameter
8 in
Duct Fitting Diameter
8 in
Duct Fitting Length
14 in
Overall Length
14 in
Overall Height
8 in
Overall Width
8 in
Material Thickness
18 ga
For Nominal Duct Diameter
8 in
Inside Diameter
8 in

Details

For Use With
QF Duct Work
Gauge
18 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Ball Joint
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Ball Joint
Material
Steel
Color
Silver
Application
Commercial
Finish
Galvanized
Type
Ball Joint
Shape
Straight
Weight
21.36 lb
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Duct Compatibility
Round
Product Type
Quick-Fit Ball Joint
Maximum Temperature Rating
390 Degrees F
For Duct Shape
Round
Connection Type
Clamp Together

Description

Ball Joint, For Nominal Duct Diameter 8 in, Inlet Diameter 8 in, Product Type Quick-Fit Ball Joint, Application Commercial, Overall Length 14 in, Weight 21.36 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 18 ga, Overall Height 8 in, Outlet Diameter 8 in, Maximum Airflow Not Applicable, Overall Width 8 in, Shape Straight, Duct Compatibility Round, Color Silver, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Inside Diameter 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.