Round Blast Gate, Cast Aluminum, 22 GA, 11 in W, 5 1/2 in L, 13-1/4" H

  • Mfr # 8010002308

  • Zoro # G2384369


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Width
11 in
Gauge
22
Height
13-1/4"
Construction Material
Cast Aluminum
Length
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002308
Zoro #
G2384369
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
13-1/4"
Length
5 1/2 in
Duct Size
9 in
Overall Width
10 1/2 in
Overall Length
5 1/2 in
Body Material Thickness
22 ga
For Nominal Duct Diameter
9 in
Inside Diameter
9 in
Overall Depth
5 1/2 in

Details

Gauge
22
Construction Material
Cast Aluminum
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Cast Aluminum
Series
QF
Blade Material
Galvanized Steel
Color
Silver
Product Type
Manual Blast Gate
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
For Media Type
Dust
Body Material Fabrication
Cast
Body Material
Aluminum
Compatible with Brand
Nordfab
Maximum Temperature Rating
390 Degrees F
Shape
Rectangular
Weight
7 lb
End Type
Quick Fit

Description

Blast Gate, For Nominal Duct Diameter 9 in, Body Material Aluminum, Overall Length 5 1/2 in, Product Type Manual Blast Gate, Weight 7 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 390 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 1/2 in, Overall Width 10 1/2 in, Shape Rectangular, Inside Diameter 9 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.