Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Blast Gate, Galvanized Steel, 20 GA, 23.30" W, 12 in L, 45" H

  • Mfr # 8010002409

  • Zoro # G8154334


product price: $2,072.99
/ea
Free Shipping & Returns

Key Features

Width
23.30"
Gauge
20
Height
45"
Construction Material
Galvanized Steel
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002409
Zoro #
G8154334
UPC #
-
Country of Origin
United States

Dimensions

Width
23.30"
Height
45"
Length
12 in
Duct Size
16 in
Overall Length
12 in
Overall Width
23 1/4 in
Inside Diameter
16 in
For Nominal Duct Diameter
16 in
Overall Depth
45 in
Body Material Thickness
20 ga

Details

Gauge
20
Construction Material
Galvanized Steel
Coating
Galvanized
Voltage
120v
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Series
QF
Finish
Galvanized
Blade Material
Galvanized Steel
Color
Silver
Product Type
Pneumatic Blast Gate
Shape
Rectangular
Minimum Operating Pressure
75 psi
Minimum Pressure Rating
75 psi
Number of Air Cylinders
2
Compatible with Brand
Nordfab
End Type
Quick Fit
Connection Type
Clamp Together
For Media Type
Dust
Nameplate Voltage
120V AC
Body Material
Steel
Maximum Temperature Rating
250 Degrees F
Maximum Pressure Rating
42 in wc
Weight
63 lb

Description

Blast Gate, For Nominal Duct Diameter 16 in, Body Material Steel, Overall Length 12 in, Product Type Pneumatic Blast Gate, Weight 63 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Nameplate Voltage 120V AC, Number of Air Cylinders 2, Body Material Thickness 20 ga, Minimum Operating Pressure 75 psi, Minimum Pressure Rating 75 psi, Overall Depth 45 in, Overall Width 23 1/4 in, Shape Rectangular, Inside Diameter 16 in, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.