Round Blast Gate, Galvanized Steel, 22 GA, 8 in W, 5 in L, 11.12" H

  • Mfr # 8010004637

  • Zoro # G8436461


product price: $583.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Gauge
22
Height
11.12"
Construction Material
Galvanized Steel
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004637
Zoro #
G8436461
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
11.12"
Length
5 in
Duct Size
6 in
Overall Width
8 in
Overall Length
5 in
Body Material Thickness
22 ga
For Nominal Duct Diameter
6 in
Inside Diameter
6 in
Overall Depth
5 in

Details

Gauge
22
Construction Material
Galvanized Steel
Coating
Galvanized
Item
Blast Gate
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Finish
Galvanized
Series
QF
Blade Material
Galvanized Steel
Color
Silver
Product Type
Manual Blast Gate
Maximum Temperature Rating
250 Degrees F
Compatible with Brand
Nordfab
End Type
Quick Fit
Weight
5.9 lb
Body Material
Steel
Shape
Rectangular
For Media Type
Dust
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together

Description

Blast Gate, For Nominal Duct Diameter 6 in, Body Material Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 5.9 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 250 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 in, Overall Width 8 in, Shape Rectangular, Inside Diameter 6 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.