Round Blast Gate, Stainless Steel, 20 GA, 16 in W, 5 in L

  • Mfr # 8010002212

  • Zoro # G2384326


product price: $863.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Gauge
20
Construction Material
Stainless Steel
Length
5 in
Damper Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002212
Zoro #
G2384326
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Length
5 in
Duct Size
14 in
Overall Length
5 in
Overall Width
16 in
For Nominal Duct Diameter
14 in
Inside Diameter
14 in
Overall Depth
5 in
Body Material Thickness
20 ga

Details

Gauge
20
Construction Material
Stainless Steel
Item
Blast Gate
Damper Shape
Round
Blade Material
Galvanized Steel
Series
QF
Color
Silver
Product Type
Manual Blast Gate
Body Material Grade
304
Connection Type
Clamp Together
Body Material Fabrication
Cast
Maximum Temperature Rating
1,100 Degrees F
Compatible with Brand
Nordfab
For Media Type
Dust
Weight
16 lb
End Type
Quick Fit
Shape
Rectangular
Body Material
Stainless Steel
Maximum Pressure Rating
42 in wc

Description

Blast Gate, For Nominal Duct Diameter 14 in, Body Material Grade 304, Body Material Stainless Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 16 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 1,100 Degrees F, Body Material Thickness 20 ga, Overall Depth 5 in, Overall Width 16 in, Shape Rectangular, Inside Diameter 14 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.