Round Blast Gate, Stainless Steel, 22 GA, 12 in W, 5 in L

  • Mfr # 8010002213

  • Zoro # G2384341


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Gauge
22
Construction Material
Stainless Steel
Length
5 in
Damper Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010002213
Zoro #
G2384341
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Length
5 in
Duct Size
10 in
Overall Length
5 in
Overall Width
12 in
Inside Diameter
10 in
For Nominal Duct Diameter
10 in
Overall Depth
5 1/4 in
Body Material Thickness
22 ga

Details

Gauge
22
Construction Material
Stainless Steel
Item
Blast Gate
Damper Shape
Round
Color
Silver
Blade Material
Galvanized Steel
Series
QF
Product Type
Manual Blast Gate
Shape
Rectangular
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Body Material
Stainless Steel
For Media Type
Dust
Weight
7.5 lb
Maximum Temperature Rating
1,100 Degrees F
Body Material Fabrication
Cast
Body Material Grade
304
Compatible with Brand
Nordfab
End Type
Quick Fit

Description

Blast Gate, For Nominal Duct Diameter 10 in, Body Material Grade 304, Body Material Stainless Steel, Overall Length 5 in, Product Type Manual Blast Gate, Weight 7.5 lb, Maximum Pressure Rating 42 in wc, Blade Material Galvanized Steel, Maximum Temperature Rating 1,100 Degrees F, Body Material Thickness 22 ga, Overall Depth 5 1/4 in, Overall Width 12 in, Shape Rectangular, Inside Diameter 10 in, Color Silver, Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.