Round 10"dia 12"L 30 Degrees GSteel In-Cut Branch, 10 in x 6 in Duct Dia, Galvanized Steel, 12" L

  • Mfr # 8040300032

  • Zoro # G8268827


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
10" x 6"
Width
12 in
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8040300032
Zoro #
G8268827
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
10" x 6"
Width
12 in
Inlet Diameter
10 in
Length
12"
Outlet Diameter
10 in
Duct Fitting Diameter
10 in x 6 in
Duct Fitting Length
12 in
Overall Length
12 in
Overall Width
12 in
Overall Height
18 in
Inside Diameter
10 in
Material Thickness
22 ga
For Nominal Duct Diameter
10 in
Branch Diameter
10 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Item
10"dia 12"L 30 Degrees GSteel In-Cut Branch
Damper Shape
Round
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
In-Cut
Material
Steel
Series
QF
Finish
Galvanized
Type
In-Cut
Color
Silver
Product Type
In Cut
Weight
2.8 lb
Environment Type
Dusty
Compatible with Brand
Nordfab
End Type
Quick Fit
Shape
Wye
For Media Type
Dust
Connection Type
Clamp Together
Angle
30 Degrees
Maximum Pressure Rating
42 in wc
Maximum Temperature Rating
390 Degrees F
Minimum Pressure Rating
2 in wc

Description

10 In.dia 12 In.L 30 Degrees GSteel In-Cut Branch, For Nominal Duct Diameter 10 in, Inlet Diameter 10 in, Overall Length 12 in, Product Type In Cut, Weight 2.8 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 22 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Wye, Inside Diameter 10 in, Outlet Diameter 10 in, Overall Width 12 in, Angle 30 Degrees , Overall Height 18 in, Maximum Airflow Not Applicable, Color Silver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.