Round Rigid Duct, 16 in Duct Dia, Galvanized Steel, 22 ga GA, 16" W, 58-3/4" L, 16" H

  • Mfr # 8040206785

  • Zoro # G8316043


product price:  $242.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Duct Fitting Duct Size
16"
Width
16"
For Use With
QF Duct Work
Gauge
22 ga
Height
16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8040206785
Zoro #
G8316043
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16"
Width
16"
Height
16"
Inlet Diameter
15-63/64"
Length
58-3/4"
Outlet Diameter
16-1/16"
Duct Fitting Diameter
16 in
Duct Fitting Length
59 1/4 in
Overall Length
58 3/4 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Material Thickness
20 ga

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
Rigid Duct
Damper Shape
Round
Duct Fitting Item
Quick Fit Duct
Duct Fitting Material
Galvanized Steel
Material
Steel
Type
Pipe
Color
Silver
Finish
Galvanized
Connection Type
Clamp Together
Maximum Pressure Rating
42 in wc
Shape
Straight
Maximum Temperature Rating
390 Degrees F
Weight
31.2 lb
End Type
Quick-Fit
Product Type
Rigid Duct
Compatible Clamp Style
Quick-Fit

Description

Rigid Duct, For Nominal Duct Diameter 16 in, Inside Diameter 16 in, Overall Length 58 3/4 in, Product Type Rigid Duct, Weight 31.2 lb, Material Steel, Material Thickness 20 ga, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Shape Straight, End Type Quick-Fit, Color Silver, Maximum Airflow Not Applicable, Connection Type Clamp Together, Compatible Clamp Style Quick-Fit, Finish Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.