Round 16"dia 2"L 90 Degrees GSteel Tap-In Branch, 16 in x 16 in Duct Dia, Galvanized Steel, 2" L

  • Mfr # 8040302877

  • Zoro # G8475117


product price:  $165.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
16" x 16"
For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040302877
Zoro #
G8475117
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
16" x 16"
Inlet Diameter
16 in
Length
2"
Outlet Diameter
16 in
Duct Fitting Diameter
16 in x 16 in
Duct Fitting Length
2 in
Overall Length
22 in
Overall Height
15 in
Overall Width
22 in
For Nominal Duct Diameter
16 in
Inside Diameter
16 in
Material Thickness
20 ga
Branch Diameter
16 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Item
16"dia 2"L 90 Degrees GSteel Tap-In Branch
Damper Shape
Round
Duct Fitting Item
Tap In
Duct Fitting Material
Galvanized Steel
Material
Steel
Series
QF
Color
Silver
Finish
Galvanized
Environment Type
Dusty
Maximum Temperature Rating
390 Degrees F
Product Type
Tap In
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
For Media Type
Dust
Connection Type
Clamp Together
Shape
Tee
Compatible with Brand
Nordfab
Weight
5.6 lb
End Type
Quick Fit
Angle
90 Degrees

Description

16 In.dia 2 In.L 90 Degrees GSteel Tap-In Branch, For Nominal Duct Diameter 16 in, Inlet Diameter 16 in, Overall Length 22 in, Product Type Tap In, Weight 5.6 lb, Material Steel, Maximum Pressure Rating 42 in wc, Material Thickness 20 ga, Maximum Temperature Rating 390 Degrees F, Minimum Pressure Rating 2 in wc, Shape Tee, Inside Diameter 16 in, Outlet Diameter 16 in, Overall Width 22 in, Angle 90 Degrees , Overall Height 15 in, Maximum Airflow Not Applicable, Color Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.